Motion
84-3P09-DFP4
84-3P09-DFP4
MI ITEM #11578877
MFR #84-3P09-DFP4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
84-3P09-DFP4
MI ITEM #11578877
MFR #84-3P09-DFP4

Mfr description
84-3P09-DFP4 84-3P09-DFP4, TIMING PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    9 mm
  • Outside Diameter
    3.1250 in

Details

  • Number Of Teeth  
    84

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)