Motion
84LH050
84LH050, Timing Pulley H
MI ITEM #11578906
MFR #84LH050
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
84LH050, Timing Pulley H
MI ITEM #11578906
MFR #84LH050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    0.5000 in
  • Outside Diameter
    253.90 mm
  • Width
    10.0 in.

Details

  • Manufacturer Upc Number
    00195057625341
  • Material
    Cast Iron
  • Number Of Teeth  
    84
  • Tooth Style
    L
  • UPC_NO
    00195057625341

Overview

Mfr description
84LH050 84LH050, TIMING PULLEY, H

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought