Motion
84XHR200
84XHR200, Timing Pulley R1
MI ITEM #11578930
MFR #84XHR200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
84XHR200, Timing Pulley R1
MI ITEM #11578930
MFR #84XHR200

Mfr description
84XHR200 84XHR200, TIMING PULLEY, R1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    2.0000 in
  • Outside Diameter
    591.50 mm
  • Width
    23.286 in.

Details

  • Manufacturer Upc Number
    00195057631052
  • Material
    Cast Iron
  • Number Of Teeth  
    84
  • Tooth Style
    XH
  • UPC_NO
    00195057631052

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)