Motion
85V1030F
85V1030F, V-Belt Pulley 8 Grooves
MI ITEM #11578992
MFR #85V1030F
Your Price$543.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
85V1030F, V-Belt Pulley 8 Grooves
MI ITEM #11578992
MFR #85V1030F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$543.32/each(List $624.81)

Overview

Mfr description
85V1030F 85V1030F, V-BELT PULLEY, 8 GROO

Specifications

  • Belt Section Size
    5V, 5VX
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Manufacturer Upc Number
    00195057183889
  • UPC_NO
    00195057183889
  • Bore in String
    Bored for F Bushing
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text