Motion
863L100G
Timing Belt - 2190.75 mm Pitch Length, 230 Teeth, Neoprene Material
MI ITEM #11579044
MFR #863L100G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 2190.75 mm Pitch Length, 230 Teeth, Neoprene Material
MI ITEM #11579044
MFR #863L100G

Mfr description
863L100G 863L100G, TIMING BELT, NEOPRENE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Length
    2190.75 mm
  • Width
    25.4 mm

Details

  • Manufacturer Upc Number
    00195057332089
  • Material
    Neoprene
  • Number Of Teeth  
    230
  • Reinforcement Material
    Fiberglass
  • Tooth Style
    L
  • Type
    Single Sided
  • UPC_NO
    00195057332089

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)