Motion
888-8M-30
Timing Belt - 888 mm Pitch Length, 111 Teeth, Neoprene Material
Mi Item #11579140
MFR #888-8M-30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 888 mm Pitch Length, 111 Teeth, Neoprene Material
Mi Item #11579140
MFR #888-8M-30

Mfr description
888-8M-30 888-8M-30, TIMING BELT, NEOPRE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Length
    888 mm
  • Width
    30 mm

Details

  • Manufacturer Upc Number
    00195057024380
  • Material
    Neoprene
  • Number Of Teeth  
    111
  • Reinforcement Material
    Fiberglass
  • Tooth Style
    HTD 8mm
  • Type
    Single Sided
  • UPC_NO
    00195057024380
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)