Motion
88V1600J
V-belt Pulley - 8V Belt Section, 8 Groove, Bushing Required Bore Size, 16.0000 in O.D., QD Bushed, J Series Bushing, Cast Iron Material
Mi Item #11579172
MFR #88V1600J
Price$1,856.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - 8V Belt Section, 8 Groove, Bushing Required Bore Size, 16.0000 in O.D., QD Bushed, J Series Bushing, Cast Iron Material
Mi Item #11579172
MFR #88V1600J

Mfr description
88V1600J 88V1600J, V-BELT PULLEY, 8 GROO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,856.05/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    16.0000 in
  • Weight
    210 lbs

Details

  • Bore in String
    Bored for J Bushing
  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Manufacturer Upc Number
    00195057184824
  • Material
    Cast Iron
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    00195057184824
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)