Motion
8B184F
V-Belt Pulley - A, B Belt Section, 8 Groove, Bushing Required Bore Size, 18.7500 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
MI ITEM #11579282
MFR #8B184F
List Price$1,168.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - A, B Belt Section, 8 Groove, Bushing Required Bore Size, 18.7500 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
MI ITEM #11579282
MFR #8B184F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,168.77/each for your price

Overview

Mfr description
8B184F 8B184F, V-BELT PULLEY, 8 GROOVES

Specifications

  • Belt Section Size
    A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text