Motion
8C140F
8C140F, V-Belt Pulley 8 Grooves
MI ITEM #11579300
MFR #8C140F
List Price$1,194.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8C140F, V-Belt Pulley 8 Grooves
MI ITEM #11579300
MFR #8C140F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,194.50/each for your price

Overview

Mfr description
8C140F 8C140F, V-BELT PULLEY, 8 GROOVES

Specifications

  • Belt Section Size
    C
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Manufacturer Upc Number
    00195057180758
  • UPC_NO
    00195057180758
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text