Motion
8T5/445
Timing Belt - 445 mm Pitch Length, 89 Teeth, Polyurethane Material
MI ITEM #11579450
MFR #8T5/445
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 445 mm Pitch Length, 89 Teeth, Polyurethane Material
MI ITEM #11579450
MFR #8T5/445

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8T5/445 8T5/445, TIMING BELT, POLYURETHA

Specifications

  • Material
    Polyurethane
  • Number Of Teeth
  • Width
    8 mm
  • Tooth Style
    T5mm
  • Pitch Length
    445 mm
  • Manufacturer Upc Number
    00195057518421
  • UPC_NO
    00195057518421
  • Type
    Single Sided
  • Reinforcement Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought