Motion
8T5/670
Timing Belt - 670 mm Pitch Length, 134 Teeth, Polyurethane Material
MI ITEM #11579490
MFR #8T5/670
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 670 mm Pitch Length, 134 Teeth, Polyurethane Material
MI ITEM #11579490
MFR #8T5/670

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8T5/670 8T5/670, TIMING BELT, POLYURETHA

Specifications

  • Material
    Polyurethane
  • Number Of Teeth
  • Width
    8 mm
  • Tooth Style
    T5mm
  • Pitch Length
    670 mm
  • Manufacturer Upc Number
    00195057518834
  • UPC_NO
    00195057518834
  • Type
    Single Sided
  • Reinforcement Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text