Overview
Mfr description
900J6 900J6, POLY-V BELT, 90 INCH PITCH
Specifications
- SectionJ
- Overall Length90 in
- Number Of Ribs6
- Construction TypeV-Ribbed
- Manufacturer Upc Number00195057085497
- Product TypeIndustrial Micro-V Belts
- UPC_NO00195057085497
- Manufacturer Catalog Number900J6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data