1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
90-14MX90-4030
90-14MX90-4030
MI ITEM #
11579565
MFR #
90-14MX90-4030
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
B & B MANUFACTURING, INC. 90-14MX90-4030
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
90-14MX90-4030
90-14MX90-4030
MI ITEM #
11579565
MFR #
90-14MX90-4030
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
90-14MX90-4030 90-14MX90-4030, TIMING PU
Specifications
Number Of Teeth
90
Outside Diameter
398.30 mm
For Belt Width
90 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data