Motion
90-3P15-6A4
90-3P15-6A4, Timing Pulley 5/16 Inch Finished Bore
MI ITEM #11579598
MFR #90-3P15-6A4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90-3P15-6A4, Timing Pulley 5/16 Inch Finished Bore
MI ITEM #11579598
MFR #90-3P15-6A4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
90-3P15-6A4 90-3P15-6A4, TIMING PULLEY,

Specifications

  • Number Of Teeth
  • Outside Diameter
    85.20 mm
  • Material
    Aluminum
  • Manufacturer Upc Number
    00195057812154
  • UPC_NO
    00195057812154
  • Finish
    Clear Anodized
  • Tooth Style
    3P
  • Width
    3.375 in.
  • For Belt Width
    15 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought