Motion
90MP025-DFB3
90MP025-DFB3, Timing Pulley 1/4 Inch Bore
MI ITEM #11579635
MFR #90MP025-DFB3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90MP025-DFB3, Timing Pulley 1/4 Inch Bore
MI ITEM #11579635
MFR #90MP025-DFB3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
90MP025-DFB3 90MP025-DFB3, TIMING PULLEY

Specifications

  • Number Of Teeth
  • Outside Diameter
    57.70 mm
  • Material
    Polycarbonate
  • Manufacturer Upc Number
    00195057055704
  • UPC_NO
    00195057055704
  • Tooth Style
    MXL
  • Width
    6.0 in.
  • For Belt Width
    0.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought