Motion
90MP025MSFB8
90MP025MSFB8
Mi Item #11579644
MFR #90MP025MSFB8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90MP025MSFB8
Mi Item #11579644
MFR #90MP025MSFB8

Mfr description
90MP025MSFB8 90MP025MSFB8, TIMING PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    0.2500 in
  • Outside Diameter
    57.70 mm

Details

  • Number Of Teeth  
    90
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)