Motion
90XXHS200
90XXHS200, Timing Pulley S1
MI ITEM #11579682
MFR #90XXHS200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90XXHS200, Timing Pulley S1
MI ITEM #11579682
MFR #90XXHS200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
90XXHS200 90XXHS200, TIMING PULLEY, S1

Specifications

  • Number Of Teeth
  • Outside Diameter
    35.6875 in
  • Material
    Cast Iron
  • Manufacturer Upc Number
    00195057715639
  • UPC_NO
    00195057715639
  • Tooth Style
    XXH
  • Width
    35.69 in.
  • For Belt Width
    2.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text