Motion
90XXHS300
90XXHS300, Timing Pulley S1
Mi Item #11579683
MFR #90XXHS300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90XXHS300, Timing Pulley S1
Mi Item #11579683
MFR #90XXHS300

Mfr description
90XXHS300 90XXHS300, TIMING PULLEY, S1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    3.0000 in
  • Outside Diameter
    35.6875 in
  • Width
    35.69 in.

Details

  • Manufacturer Upc Number
    00195057715769
  • Material
    Cast Iron
  • Number Of Teeth  
    90
  • Tooth Style
    XXH
  • UPC_NO
    00195057715769
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)