Motion
920-8P-20
Timing Belt - 920 mm Pitch Length, 115 Teeth, Neoprene Material
MI ITEM #11579741
MFR #920-8P-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 920 mm Pitch Length, 115 Teeth, Neoprene Material
MI ITEM #11579741
MFR #920-8P-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Length
    920 mm
  • Width
    20 mm

Details

  • Manufacturer Upc Number
    00195057023765
  • Material
    Neoprene
  • Number Of Teeth  
    115
  • Reinforcement Material
    Fiberglass
  • Tooth Style
    8P
  • Type
    Single Sided
  • UPC_NO
    00195057023765

Overview

Mfr description
920-8P-20 920-8P-20, TIMING BELT, NEOPRE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought