Motion
945L100G
Timing Belt - 2400.3 mm Pitch Length, 252 Teeth, Neoprene Material
MI ITEM #11579864
MFR #945L100G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 2400.3 mm Pitch Length, 252 Teeth, Neoprene Material
MI ITEM #11579864
MFR #945L100G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
945L100G 945L100G, TIMING BELT, NEOPRENE

Specifications

  • Material
    Neoprene
  • Number Of Teeth
  • Width
    25.4 mm
  • Tooth Style
    L
  • Pitch Length
    2400.3 mm
  • Manufacturer Upc Number
    00195057332188
  • UPC_NO
    00195057332188
  • Type
    Single Sided
  • Reinforcement Material
    Fiberglass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought