Overview
Mfr description
950J6 950J6, POLY-V BELT, 9.5 INCH PITCH
Specifications
- SectionJ
- Overall Length95 in
- Number Of Ribs6
- Construction TypeV-Ribbed
- Manufacturer Upc Number00195057085558
- Product TypeIndustrial Micro-V Belts
- UPC_NO00195057085558
- Manufacturer Catalog Number950J6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data