Motion
956-2P-09
Timing Belt - 956 mm Pitch Length, 478 Teeth, Neoprene Material
MI ITEM #11579930
MFR #956-2P-09
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 956 mm Pitch Length, 478 Teeth, Neoprene Material
MI ITEM #11579930
MFR #956-2P-09

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Length
    956 mm
  • Width
    9 mm

Details

  • Manufacturer Upc Number
    00195057975507
  • Material
    Neoprene
  • Number Of Teeth  
    478
  • Reinforcement Material
    Fiberglass
  • Tooth Style
    2P
  • Type
    Single Sided
  • UPC_NO
    00195057975507

Overview

Mfr description
956-2P-09 956-2P-09, TIMING BELT, NEOPRE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought