Motion
960-8MX-62
Timing Belt - 960 mm Pitch Length, 120 Teeth, Polyurethane Material
MI ITEM #11579971
MFR #960-8MX-62
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 960 mm Pitch Length, 120 Teeth, Polyurethane Material
MI ITEM #11579971
MFR #960-8MX-62

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
960-8MX-62 960-8MX-62, TIMING BELT, POLY

Specifications

  • Material
    Polyurethane
  • Number Of Teeth
  • Width
    62 mm
  • Tooth Style
    8MX
  • Pitch Length
    960 mm
  • Manufacturer Upc Number
    00195057097643
  • UPC_NO
    00195057097643
  • Type
    Single Sided
  • Reinforcement Material
    Carbon Tensile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text