Motion
960-8P-50
Timing Belt - 960 mm Pitch Length, 120 Teeth, Neoprene Material
MI ITEM #11579975
MFR #960-8P-50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 960 mm Pitch Length, 120 Teeth, Neoprene Material
MI ITEM #11579975
MFR #960-8P-50

Mfr description
960-8P-50 960-8P-50, TIMING BELT, NEOPRE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Length
    960 mm
  • Width
    50 mm

Details

  • Manufacturer Upc Number
    00195057011120
  • Material
    Neoprene
  • Number Of Teeth  
    120
  • Reinforcement Material
    Fiberglass
  • Tooth Style
    8P
  • Type
    Single Sided
  • UPC_NO
    00195057011120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)