Motion
96HR300
96HR300, Timing Pulley R1
Mi Item #11580025
MFR #96HR300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
96HR300, Timing Pulley R1
Mi Item #11580025
MFR #96HR300

Mfr description
96HR300 96HR300, TIMING PULLEY, R1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    3.0000 in
  • Outside Diameter
    386.70 mm
  • Width
    20.0 in.

Details

  • Manufacturer Upc Number
    00195057630666
  • Material
    Cast Iron
  • Number Of Teeth  
    96
  • Tooth Style
    H
  • UPC_NO
    00195057630666
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)