Motion
96LH100
96LH100, Timing Pulley H
Mi Item #11580028
MFR #96LH100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
96LH100, Timing Pulley H
Mi Item #11580028
MFR #96LH100

Mfr description
96LH100 96LH100, TIMING PULLEY, H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    1.0000 in
  • Outside Diameter
    290.30 mm
  • Width
    12.0 in.

Details

  • Manufacturer Upc Number
    00195057627741
  • Material
    Cast Iron
  • Number Of Teeth  
    96
  • Tooth Style
    L
  • UPC_NO
    00195057627741
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)