Motion
96LP100
96LP100, Timing Pulley P1
MI ITEM #11580031
MFR #96LP100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
96LP100, Timing Pulley P1
MI ITEM #11580031
MFR #96LP100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
96LP100 96LP100, TIMING PULLEY, P1

Specifications

  • Number Of Teeth
  • Outside Diameter
    290.30 mm
  • Material
    Cast Iron
  • Manufacturer Upc Number
    00195057627758
  • UPC_NO
    00195057627758
  • Tooth Style
    L
  • Width
    12.0 in.
  • For Belt Width
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought