1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
96MXL025G
Timing Belt - 195.1 mm Pitch Length, 96 Teeth, Neoprene Material
MI ITEM #
11580044
MFR #
96MXL025G
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
B & B MANUFACTURING, INC. 96MXL025G
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
96MXL025G
Timing Belt - 195.1 mm Pitch Length, 96 Teeth, Neoprene Material
MI ITEM #
11580044
MFR #
96MXL025G
Mfr description
96MXL025G 96MXL025G, TIMING BELT, NEOPRE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Pitch Length
195.1 mm
Width
6.4 mm
Details
Manufacturer Upc Number
00195057914186
Material
Neoprene
Number Of
Teeth
96
Reinforcement Material
Fiberglass
Tooth Style
MXL
Type
Single Sided
UPC_NO
00195057914186
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items