Motion
96XHS300
96XHS300, Timing Pulley S1
Mi Item #11580054
MFR #96XHS300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
96XHS300, Timing Pulley S1
Mi Item #11580054
MFR #96XHS300

Mfr description
96XHS300 96XHS300, TIMING PULLEY, S1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    3.0000 in
  • Outside Diameter
    26.6250 in
  • Width
    26.628 in.

Details

  • Manufacturer Upc Number
    00195057631458
  • Material
    Cast Iron
  • Number Of Teeth  
    96
  • Tooth Style
    XH
  • UPC_NO
    00195057631458
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)