Motion
975-5M-25
Timing Belt - 975 mm Pitch Length, 195 Teeth, Neoprene Material
MI ITEM #11580079
MFR #975-5M-25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 975 mm Pitch Length, 195 Teeth, Neoprene Material
MI ITEM #11580079
MFR #975-5M-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
975-5M-25 975-5M-25, TIMING BELT, NEOPRE

Specifications

  • Material
    Neoprene
  • Number Of Teeth
  • Width
    25 mm
  • Tooth Style
    HTD 5mm
  • Pitch Length
    975 mm
  • Manufacturer Upc Number
    00195057985032
  • UPC_NO
    00195057985032
  • Type
    Single Sided
  • Reinforcement Material
    Fiberglass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought