Overview
Mfr description
980J16 980J16, POLY-V BELT, 98 INCH PITC
Specifications
- SectionJ
- Overall Length98 in
- Number Of Ribs16
- Construction TypeV-Ribbed
- Manufacturer Upc Number00195057085602
- Product TypeIndustrial Micro-V Belts
- UPC_NO00195057085602
- Manufacturer Catalog Number980J16
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data