1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
994L050G
Timing Belt - 99.375 in Pitch Length, 265 Teeth, Neoprene Material
MI ITEM #
11580185
MFR #
994L050G
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
B & B MANUFACTURING, INC. 994L050G
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
994L050G
Timing Belt - 99.375 in Pitch Length, 265 Teeth, Neoprene Material
MI ITEM #
11580185
MFR #
994L050G
Mfr description
994L050G 994L050G, TIMING BELT, NEOPRENE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Pitch Length
99.375 in
Width
0.500 in
Details
Manufacturer Upc Number
00195057328891
Material
Neoprene
Number Of
Teeth
265
Reinforcement Material
Fiberglass
Tooth Style
L
Type
Single Sided
UPC_NO
00195057328891
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items