Overview
Mfr description
AK104X1-7/16 AK104X1-7/16, V-BELT PULLEY
Specifications
- Belt Section Size3L, 4L, A
- Number Of Grooves
- Outside Diameter
- Bore TypeFinished Bore
- Bushing SeriesNot Required
- Bore Diameter1-7/16 in
- MaterialCast Iron
- Manufacturer Upc Number00195057087606
- UPC_NO00195057087606
- Bore in String1-7/16 inch Finished Bore
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data