Motion
AK21X3/4
V-belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 3/4 in Bore Size, 2.1000 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #11580249
MFR #AK21X3/4
Price$18.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 3/4 in Bore Size, 2.1000 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #11580249
MFR #AK21X3/4

Mfr description
AK21X3/4 AK21X3/4, V-BELT PULLEY, 1 GROO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.03/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bore Diameter
    3/4 in
  • Outside Diameter  
    2.1000 in
  • Weight
    0.45 lbs

Details

  • Bore in String
    3/4 inch Finished Bore
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Manufacturer Upc Number
    00195057085688
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    00195057085688
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)