Overview
Mfr description
AK49X1-1/8 AK49X1-1/8, V-BELT PULLEY, 1
Specifications
- Belt Section Size3L, 4L, A
- Number Of Grooves
- Outside Diameter
- Bore TypeFinished Bore
- Bushing SeriesNot Required
- Bore Diameter1-1/8 in
- MaterialCast Iron
- Manufacturer Upc Number00195057086449
- UPC_NO00195057086449
- Bore in String1-1/8 inch Finished Bore
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data