Overview
Mfr description
BK100H BK100H, V-BELT PULLEY, 1 GROOVE
Specifications
- Belt Section Size4L, 5L, A, B
- Bore DiameterBushing Required
- Bore TypeSplit Taper Bushed
- Bore in StringBored for H Bushing
- Bushing SeriesH
- Manufacturer Upc Number00195057091450
- MaterialCast Iron
- UPC_NO00195057091450
- Number Of Grooves
- Outside Diameter
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data