Motion
BK45X1-1/8
BK45x1-1/8, V-Belt Pulley 1 Groove
MI ITEM #11580539
MFR #BK45X1-1/8
Price$44.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BK45x1-1/8, V-Belt Pulley 1 Groove
MI ITEM #11580539
MFR #BK45X1-1/8

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$44.14/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    1-1/8 in
  • Outside Diameter  
    4.2500 in

Details

  • Bore in String
    1-1/8 inch Finished Bore
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Manufacturer Upc Number
    00195057090231
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    00195057090231

Overview

Mfr description
BK45X1-1/8 BK45X1-1/8, V-BELT PULLEY, 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text