Motion
BK80X1-3/16
BK80x1-3/16, V-Belt Pulley 1 Groove
Mi Item #11580636
MFR #BK80X1-3/16
Price$79.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BK80x1-3/16, V-Belt Pulley 1 Groove
Mi Item #11580636
MFR #BK80X1-3/16

Mfr description
BK80X1-3/16 BK80X1-3/16, V-BELT PULLEY,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.84/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    1-3/16 in
  • Outside Diameter  
    7.7500 in

Details

  • Bore in String
    1-3/16 inch Finished Bore
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Manufacturer Upc Number
    00195057091207
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    00195057091207
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)