Motion
BX1-3/4
Split Taper Bushing - B Bushing, 1-3/4 Inch Bore, 3.6875 in Flg OD, 1.9375 in LTB, Steel Material
MI ITEM #11580675
MFR #BX1-3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - B Bushing, 1-3/4 Inch Bore, 3.6875 in Flg OD, 1.9375 in LTB, Steel Material
MI ITEM #11580675
MFR #BX1-3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Barrel Diameter Large End  
    2.6250 in
  • Barrel Diameter Small End
    2.5570 in
  • Bolt Circle Diameter
    3.1250 in | 79.38 mm
  • Bore Diameter  
    1-3/4 Inch
  • Bushing Size
    B
  • Flange Outside Diameter  
    3.6875 in
  • Flange Thickness  
    0.5000 in | 12.70 mm
  • Length Through Bore  
    1.9375 in
  • Outside Diameter
    4.0
  • Screw Length
    1.2500 in | 31.75 mm
  • Screw Thread Size
    5/16-18
  • Weight
    1.8 lbs
  • Width
    4.0

Details

  • Bore Type
    Finished Bore
  • Finish
    Black Oxide
  • Hub Bore Type
    Finished
  • Manufacturer Catalog Number
    Bx1-3/4
  • Manufacturer Upc Number
    00195057382282
  • Material
    Steel
  • Mounting Type
    Split Taper
  • Number Of Bolt Holes
    3
  • Product Type
    Split Taper Bushings
  • Screw Torque
    21.7 N-m
  • UPC_NO
    00195057382282

Overview

Mfr description
BX1-3/4 BX1-3/4, SPLIT TAPER BUSHING, 1-

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought