Motion
EX3-3/16
Quick Disconnect Bushing - 3-3/16 in Bore, Steel Material
MI ITEM #11580766
MFR #EX3-3/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - 3-3/16 in Bore, Steel Material
MI ITEM #11580766
MFR #EX3-3/16

Mfr description
EX3-3/16 EX3-3/16, QD BUSHING, 3-3/16 IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3-3/16 in
  • Bushing Size
    E
  • Flange Outside Diameter  
    6.0000 in
  • Length Through Bore  
    2.7500 in
  • Outside Diameter
    7.0
  • Width
    7.0

Details

  • Bore Type
    Finished Bore
  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057286559
  • Material
    Steel
  • UPC_NO
    00195057286559

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)