Motion
EX35MM
Quick Disconnect Bushing - E Bushing, 35 mm Bore, 6.0000 in Flg OD, 2.7500 in LTB, Steel Material
Mi Item #11580769
MFR #EX35MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - E Bushing, 35 mm Bore, 6.0000 in Flg OD, 2.7500 in LTB, Steel Material
Mi Item #11580769
MFR #EX35MM

Mfr description
EX35MM EX35MM, QD BUSHING, 35 MM FINISHE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Bushing Size
    E
  • Flange Outside Diameter  
    6.0000 in
  • Length Through Bore  
    2.7500 in
  • Outside Diameter
    7.0
  • Width
    7.0

Details

  • Bore Type
    Finished Bore
  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057286610
  • Material
    Steel
  • Product Type
    QD Bushings
  • UPC_NO
    00195057286610
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)