Motion
EX50MM
Quick Disconnect Bushing - 50 mm Bore, Steel Material
MI ITEM #11580773
MFR #EX50MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - 50 mm Bore, Steel Material
MI ITEM #11580773
MFR #EX50MM

Mfr description
EX50MM EX50MM, QD BUSHING, 50 MM FINISHE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Bushing Size
    E
  • Flange Outside Diameter  
    6.0000 in
  • Length Through Bore  
    2.7500 in
  • Outside Diameter
    7.0
  • Width
    7.0

Details

  • Bore Type
    Finished Bore
  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057286641
  • Material
    Steel
  • UPC_NO
    00195057286641

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)