Motion
EX69MM
Quick Disconnect Bushing - 69 mm Bore, Steel Material
MI ITEM #11580777
MFR #EX69MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - 69 mm Bore, Steel Material
MI ITEM #11580777
MFR #EX69MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EX69MM EX69MM, QD BUSHING, 69 MM FINISHE

Specifications

  • Bushing Size
    E
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Flange Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Manufacturer Upc Number
    00195057565128
  • UPC_NO
    00195057565128
  • Outside Diameter
    7.0
  • Width
    7.0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought