Motion
EX70MM
Quick Disconnect Bushing - 70 mm Bore, Steel Material
MI ITEM #11580779
MFR #EX70MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - 70 mm Bore, Steel Material
MI ITEM #11580779
MFR #EX70MM

Mfr description
EX70MM EX70MM, QD BUSHING, 70 MM FINISHE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Bushing Size
    E
  • Flange Outside Diameter  
    6.0000 in
  • Length Through Bore  
    2.7500 in
  • Outside Diameter
    7.0
  • Width
    7.0

Details

  • Bore Type
    Finished Bore
  • Manufacturer Upc Number
    00195057286689
  • Material
    Steel
  • UPC_NO
    00195057286689

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)