Motion
EX80MM
Quick Disconnect Bushing - 80 mm Bore, Steel Material
MI ITEM #11580781
MFR #EX80MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - 80 mm Bore, Steel Material
MI ITEM #11580781
MFR #EX80MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Bushing Size
    E
  • Flange Outside Diameter  
    6.0000 in
  • Length Through Bore  
    2.7500 in
  • Outside Diameter
    7.0
  • Width
    7.0

Details

  • Bore Type
    Finished Bore
  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057565135
  • Material
    Steel
  • UPC_NO
    00195057565135

Overview

Mfr description
EX80MM EX80MM, QD BUSHING, 80 MM FINISHE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text