Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
F112-14M40-E, Timing Pulley E
MI ITEM #11580782
MFR #F112-14M40-E

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
F112-14M40-E F112-14M40-E, TIMING PULLEY

Specifications

  • Number Of Teeth
  • Material
    Cast Iron
  • Manufacturer Upc Number
    00195057821934
  • Finish
    Black Oxide
  • Tooth Style
    HTD 14mm
  • Width
    20.0 in.
  • For Belt Width
    40 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text