Motion
F154-14MX-37-40-F

B & B MANUFACTURING, INC.
F154-14MX-37-40-F

F154-14MX-37-40-F, Timing Pulley F
Mi Item #11580792
MFR #F154-14MX-37-40-F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

B & B MANUFACTURING, INC.
F154-14MX-37-40-F

F154-14MX-37-40-F, Timing Pulley F
Mi Item #11580792
MFR #F154-14MX-37-40-F

Mfr description
F154-14MX-37-40-F F154-14MX-37-40-F, TIM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    40 mm
  • Outside Diameter
    26.9087 in
  • Width
    26.909 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057212480
  • Material
    Cast Iron
  • Number Of Teeth  
    154
  • Tooth Style
    14MX
  • UPC_NO
    00195057212480
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)