Motion
F168-14MX20-F
0 - 168 Tooth, 745.90 mm OD
MI ITEM #11580796
MFR #F168-14MX20-F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 - 168 Tooth, 745.90 mm OD
MI ITEM #11580796
MFR #F168-14MX20-F

Mfr description
F168-14MX20-F F168-14MX20-F, TIMING PULL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    20 mm
  • Outside Diameter
    745.90 mm

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Number Of Teeth  
    168

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)