Motion
F168-8MX21-SF
F168-8MX21-SF, Timing Pulley SF
MI ITEM #11580799
MFR #F168-8MX21-SF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
F168-8MX21-SF, Timing Pulley SF
MI ITEM #11580799
MFR #F168-8MX21-SF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F168-8MX21-SF F168-8MX21-SF, TIMING PULL

Specifications

  • Number Of Teeth
  • Outside Diameter
    16.7813 in
  • Material
    Cast Iron
  • Manufacturer Upc Number
    00195057822344
  • UPC_NO
    00195057822344
  • Finish
    Black Oxide
  • Tooth Style
    8MX
  • Width
    20.0 in.
  • For Belt Width
    21 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text