Overview
Mfr description
F216-14M40-E F216-14M40-E, TIMING PULLEY
Specifications
- Number Of Teeth
- MaterialCast Iron
- Manufacturer Upc Number00195057822023
- FinishBlack Oxide
- Tooth StyleHTD 14mm
- Width37.794 in.
- For Belt Width40 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data